Reclosable Bag, Zip Seal, 9 in L, 6 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear
- Mfr # 5CNX0
- Zoro # G2965331
product price:Â
$
72.45
/pk of 1000, $0.07/ea
Key Features
Thickness
4 mil
Length
9 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5CNX0
- Zoro #
- G2965331
- UPC #
- 190735899922
- Country of Origin
- Viet Nam
- Color
- Clear
- Bag Material
- Low Density Polyethylene (LDPE)
- Standards
- FDA
- Item
- Reclosable Bag
- Bag Closure Type
- Zip Seal
- Material
- Low Density Polyethylene (LDPE)
- Features
- Standard
- Hang Hole
- No
- Write on Surface
- Yes
- Bag Item
- Reclosable Poly Bag
- Closure Type
- Zipper Seal
- Package Configuration
- Corrugated Box
- Bag Bottom Type
- Flat
- With Hang Hole
- Hang Hole Not Included
- Reclosable
- Reclosable
- Wire Color
- Clear
Dimensions
- Thickness
- 4 mil
- Width
- 6 in
- Length
- 9 in
- Opening Size
- 6"
- Usable Width
- 6 in
- Seal Length
- 9 in
- Seal Width
- 0 in
- Usable Length
- 9 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 9 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Corrugated Box, Seal Length 9 in, Seal Width 0 in, Surface Resistivity Not Applicable, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.