Recycled Cotton Sheeting Cloth Rags, 50 lb Box, Sizes Vary, White
- Mfr # G211050PC
- Zoro # G4259236
product price:Â
$
70.29
/ea
Key Features
Material
Cotton
Cleaning Cloth Color
White
Package Type
Box
Color
White
Cleaning Cloth Condition
Reclaimed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G211050PC
- Zoro #
- G4259236
- UPC #
- 190735685457
- Country of Origin
- United States
Dimensions
- Size
- Varies
- Sheet Width
- 14 in
- Sheet Length
- 28 in
Details
- Item
- Cloth Rag
- Material
- Cotton
- Cleaning Cloth Style
- Sheeting
- Cleaning Cloth Color
- White
- Weight
- 50 lb
- Package Type
- Box
- Color
- White
- Cleaning Cloth Condition
- Reclaimed
- Lint Level
- Standard
- Product Type
- Cleaning Rags
- Cloth Style
- Sheeting
Description
Cloth Rag, Material Recycled Cotton Sheeting, Size Varies, Color White, Package Size 50 lb., Package Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.