Shop ZORO SELECT
See all product information
Create Account
Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted Colors
Mfr # G325050PC
Zoro # G4675605
product price:Â
$
64.69
/ea
Key Features
Material
Assorted
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Box
Package Size
50 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G325050PC
- Zoro #
- G4675605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Varies
- Package Size
- 50 lb.
- Sheet Width
- 24 in
- Sheet Length
- 27 in
Details
- Item
- Cloth Rag
- Material
- Assorted
- Cleaning Cloth Style
- Sweatshirt
- Cleaning Cloth Color
- Assorted
- Weight
- 50 lb
- Package Type
- Box
- Color
- Assorted
- Cleaning Cloth Condition
- Reclaimed
- Lint Level
- Standard
- Product Type
- Cleaning Rags
- Cloth Style
- Sweatshirt
Description
Cloth Rag, Material Recycled Cotton Sweats, Size 18 x 18 In., Color Assorted, Package Size 50 lb., Package Type Box