Recycled Cotton T-shirt Cloth Rags, 4 lb. Bag, Sizes Vary, Assorted Colors
Mfr # G342004BG
Zoro # G3496507
product price: $7.79
/eaKey Features
Material
Assorted
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Bag
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G342004BG
Zoro #
G3496507
UPC #
190735709061
Country of Origin
United States
Dimensions
Size
Varies
Package Size
4 lb.
Details
Item
Cloth Rag
Material
Assorted
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
Assorted
Weight
4 lb
Package Type
Bag
Color
Assorted
Cleaning Cloth Condition
Reclaimed
Lint Level
Standard
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 4 lb, Estimated Piece Count 24, Package Type Bag, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.