Recycled Cotton T-shirt Cloth Rag 50 lb. Varies Sizes, Assorted Colors
- Mfr # G342050PC
- Zoro # G4272511
product price:Â
$
73.69
/ea
Key Features
Material
Cotton
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Box
Cleaning Cloth Condition
Reclaimed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G342050PC
- Zoro #
- G4272511
- UPC #
- 190735685297
- Country of Origin
- United States
- Item
- Cloth Rag
- Material
- Cotton
- Cleaning Cloth Style
- T-Shirt
- Cleaning Cloth Color
- Assorted
- Weight
- 50 lb
- Package Type
- Box
- Cleaning Cloth Condition
- Reclaimed
- Color
- Assorted
- Lint Level
- Standard
- Product Type
- Cleaning Rags
- Cloth Style
- T-Shirt
Dimensions
- Size
- Varies
- Sheet Width
- 24 in
- Sheet Length
- 27 in
Description
Cloth Rag, Material Recycled Cotton T-Shirt, Size Varies, Color Assorted, Package Size 50 lb., Package Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.