Shop ZORO SELECT
See all product information
Create Account
Floor Marking Tape, vinyl, Solid, White, 4 in W., 0.216 in Thickness, 50 PK
- Mfr # 8TP05
- Zoro # G3982973
product price:Â
$
15.89
/pk of 50, $0.32/ea
Key Features
Material
vinyl
Pattern
Solid
Safety Tape Color
White
Width
4 in
Thickness
0.216 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 4 in
- Thickness
- 0.216 in
- Diameter
- 3 1/2 in
- Tape Strip Length
- 4 in
- Imperial Tape Length
- 4 ft
- Tape Thickness
- 13 mil
- Imperial Tape Width
- 4 in
Description
Floor Marking Tape, Arrow, Solid, White, 4 in, 4 ft, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.