This item is Discontinued.
This item is Discontinued.
Replacement Belt Pack Holster, Nylon, Green, For Use With, Eyewash Belt Packs (Discontinued)
Mfr #
N480-ODG
Zoro #
G3982784
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N480-ODG
- Zoro #
- G3982784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 6 in
- Length
- 3 in
- Depth
- 3 in
Details
- Item
- Replacement Belt Pack Holster
- For Use With
- Eyewash Belt Packs
- Material
- Nylon
- Color
- Green
- Accessory Type
- Replacement Belt Pack Holster
Description
Replacement Belt Pack Holster, Color Green, Depth 3 in, For Use With Eyewash Belt Packs, Height 7 in, Material Nylon, Width 6 in