Shop ZORO SELECT
See all product information
Create Account
Replacement Bench Bags, 36 in x 20 in, 2.0 Mil, Clear
- Mfr # 9MDZ3
- Zoro # G4670531
product price:Â
$
81.39
/pk of 100, $0.81/ea
Key Features
Material
Plastic
Thickness
2.0 Mil
Size
36 in x 20 in
Color
Clear
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9MDZ3
- Zoro #
- G4670531
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- Clear
- Item
- Replacement Bench Bags
- Bags Per Roll
- 100
- Accessory Type
- Replacement Bench Bags
- Compatible Container Capacity
- 3 gal
- Product Type
- Replacement Bench Bag
- Compatible Manufacturer Part Number
- 17-729SR
- Shell Material
- Plastic
Description
Replacement Bench Bag, Material Plastic, Clear, Height 20 in, Width 20 in, Length 20 in, Includes Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.