Shop ZORO SELECT
See all product information
Create Account
Replacement Shower Tester Funnel, Vinyl, White, For Use With, Shower Tester
Mfr # 9RPP7
Zoro # G4214497
product price:Â
$
54.89
/ea
Key Features
For Use With
Shower Tester
Material
Vinyl
Color
White
Height
84 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9RPP7
- Zoro #
- G4214497
- UPC #
- -
- Country of Origin
- United States
- Item
- Replacement Shower Tester Funnel
- For Use With
- Shower Tester
- Material
- Vinyl
- Color
- White
- Features
- Funnel Weighted Top
- Accessory Type
- Replacement Shower Tester Funnel
- Compatible Mfr Part Number
- 14034
Description
The ZORO SELECT - 9RPP7 is a replacement shower tester funnel accessory intended for use with shower tester units (compatible with manufacturer part number 14034). It is constructed from vinyl and includes a weighted top. The funnel is white in color and measures 84 inches in height and 15 inches in width.
Key Features:
- Accessory Type: Replacement Shower Tester Funnel
- Material: Vinyl
- Color: White
- Includes a weighted top
- For use with shower tester units
- Dimensions: 84 in height x 15 in width
- Compatible with manufacturer part number 14034
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.