Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Zinc Yellow Finish, 100 PK
Mfr # C-31ST ZD
Zoro # G3312057
product price:Â
$
7.59
/pk 100, $0.08/ea
Key Features
Type
External
Material
Steel
Finish
Zinc Yellow
Thickness
0.025 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-31ST ZD
- Zoro #
- G3312057
- UPC #
- 848790003623
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Tensile Strength (PSI)
- 120,000 psi
- Thickness Tolerance
- +/-0.002 in
- Rockwell Hardness
- RC49-54
- Location Style
- External
- Ring Sub-Type
- Standard
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASME
- Material Grade/Class
- Ungraded
- Ring Type
- Crescent Retaining Ring
- Free I.D.
- 0.27 in
- Free O.D.
- 0.376 in
- Tensile Strength
- 120,000 psi
Description
Crescent Retaining Ring,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.276 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.018 in, Free Inside Diameter 0.27 in, Free Outside Diameter 0.376 in, Clearance Diameter 0.39 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type Crescent Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.