Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Zinc Yellow Finish, 100 PK
Mfr # C-15ST ZD
Zoro # G3009221
product price:Â
$
6.79
/pk of 100, $0.07/ea
Key Features
Type
External
Fits Groove Diameter
0.58"
Material
Steel
Finish
Zinc Yellow
Thickness
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-15ST ZD
- Zoro #
- G3009221
- UPC #
- 848790003371
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 120,000 psi
- Rockwell Hardness
- RC51-56
- Material Grade/Class
- Ungraded
- Ring Type
- Crescent Retaining Ring
- Material Quality Standards
- ASME
- Ring Sub-Type
- Standard
- Manufacturer Location
- Made in USA*
- Location Style
- External
- Free I.D.
- 0.131 in
- Free O.D.
- 0.205 in
- Tensile Strength
- 120,000 psi
Description
Crescent Retaining Ring,0.015 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 5/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.58 in, Fits Groove Width 0.085 in, Fits Groove Depth 0.085 in, Free Inside Diameter 0.131 in, Free Outside Diameter 0.205 in, Clearance Diameter 0.22 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type Crescent Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.