Shop ZORO SELECT
See all product information
Create Account
Push-In Rivet, Dome Head, 10 mm Dia., 28 mm L, Nylon Body, 10 PK
Mfr # D-123PK
Zoro # G5101546
product price:Â
$
8.29
/pk of 10, $0.83/ea
Key Features
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Arrow
Rivet Type
Retainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-123PK
- Zoro #
- G5101546
- UPC #
- 841213010222
- Country of Origin
- China
Dimensions
- Shank Diameter
- 10 mm
- Body Length
- 28 mm
- Head Dia.
- 10 mm
- Head Height
- 2 mm
- Hole Size
- 10 mm
- Overall Length
- 30 mm
- Maximum Hole Diameter
- 10 mm
- Head Diameter
- 10 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Details
- Item
- Push-In Rivet
- Head Type
- Dome
- Material
- Nylon
- System of Measurement
- Metric
- Rivet Shank Type
- Arrow
- Rivet Type
- Retainer
- Color
- Black
- Material Grade/Class
- Ungraded
- Manufacturer Location
- Globally Sourced
- Shank Type
- Arrow
- Product Type
- Push-In Rivet
Description
Nylon Retainers,Black,Dome,28mm L,PK10, System of Measurement Metric, Shank Diameter 10 mm, Overall Length 30 mm, Shank Type Arrow, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 10 mm, Color Black, Maximum Hole Diameter 10 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 28 mm, Material Grade/Class Ungraded, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.