External Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 50 PK
- Mfr # U36230.031.0001
- Zoro # G3389867
product price:Â
$
6.59
/pk of 50, $0.13/ea
Key Features
Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U36230.031.0001
- Zoro #
- G3389867
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fits Shaft Diameter
- 5/16 in
- Thickness
- 0.015 in
- Free Outside Diameter
- 0.584"
- Height
- 0.042 in
- Clearance Diameter
- 0.3125 in
- For Shaft Dia.
- 5/16 in
Details
- Item
- Retaining Ring
- Type
- External Self-Locking Push-On
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- SAE 1060-1090
- Ring Type
- Self-Locking Retaining Ring
- Material Grade/Class
- Ungraded
- Location Style
- External
- Ring Sub-Type
- Curved Rim Tooth-Locking
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Free O.D.
- 0.584 in
- Shell Material
- Steel
Description
Retaining Ring,External,0.015 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.584 in, Clearance Diameter 0.3125 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring, Shank Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.