Shop ZORO SELECT
See all product information
Create Account
X-Washer Retaining Washer, Steel, Plain Finish, 100 PK
- Mfr # M36200.032.0001
- Zoro # G2647480
product price:Â
$
1.79
/pk of 100, $0.02/ea
Key Features
Type
External
Fits Groove Diameter
3.2mm
Material
Steel
Finish
Plain
Thickness
0.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M36200.032.0001
- Zoro #
- G2647480
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Retaining Washer
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Metric
- Meets/Exceeds
- DIN 6799
- Rockwell Hardness
- C46 to C54
- Location Style
- External
- Material Quality Standards
- DIN 6799
- Ring Type
- E-Style Retaining Ring
- Ring Sub-Type
- Standard
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Material Grade/Class
- Ungraded
- Free O.D.
- 5.9 mm
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 4 mm
- Fits Groove Diameter
- 3.2mm
- Thickness
- 0.6 mm
- Free Outside Diameter
- 5.9 mm
- Fits Groove Width
- 0.64 mm
- For Shaft Dia.
- 4 mm
Description
Retaining Washer,0.6 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 0.6 mm, Fits Shaft Diameter 4 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 3.2 mm, Fits Groove Width 0.64 mm, Free Outside Diameter 5.9 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 6799, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.