
Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .445 in - .475 in L, Steel, 1000 PK
Mfr # XS-06080S
Zoro # G4816084
product price:Â $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Drill Bit Size
.2656" to .2716"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.365 in - 0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XS-06080S
Zoro #
G4816084
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Drill Bit Size
.2656" to .2716"
Flange Diameter
0.365 in - 0.375 in
Insert Diameter
.261 in - .265 in
Overall Length
.445 in - .475 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.020 in to .080 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
6-32-.080 Flat Head Ribbed Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.