Carbon Steel Rod, 36 in L, 5/8 in Dia.

  • Mfr # 17R.625-36

  • Zoro # G301767142


product price:  $14.89
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Finish
Unfinished
Alloy Type
1117
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17R.625-36
Zoro #
G301767142
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter
5/8 in
Length
3 ft
Diameter Tolerance
+0.00/-0.002 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
36 in
Outside Diameter
5/8 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Finish
Unfinished
Alloy Type
1117
Temper
Cold Finish
Type
General Purpose
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
Typical Yield Strength (PSI)
58,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Heat Treatable
Heat Treatable
Material Grade
1117
Brinell Hardness
75 BHN
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Tolerance Rating
Standard
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Yield Strength
58,000 psi
Tensile Strength
69,000 psi
Application
General Purpose
Shape
Rod
Machinability
91 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.