Carbon Steel Rod, 6 ft L, 2 1/2 in Dia.

  • Mfr # 17R2.5-72

  • Zoro # G201767020


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Finish
Unfinished
Alloy Type
1117
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17R2.5-72
Zoro #
G201767020
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0.00/-0.003 in
Diameter
2 1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
2 1/2 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Finish
Unfinished
Alloy Type
1117
Typical Yield Strength (PSI)
58,000 psi
Temper
Cold Finish
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
System of Measurement
Inch
Fabrication
Cold Rolled
Material Grade
1117
Mechanical Finish
Mill
Yield Strength
58,000 psi
Shape
Rod
Brinell Hardness
75 BHN
Application
General Purpose
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Machinability
91 %
Heat Treatable
Heat Treatable
Tensile Strength
69,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.