
Round Spacers, 6X11/16 #1/4 ROUND, PK500, #6 Screw Size, Stainless Stainless Steel, 500 PK
Mfr # 141106RS303
Zoro # G4813905
product price:Â $374.99
/pk 500, $0.75/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length
11/16 in
Material
Stainless Steel
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
141106RS303
Zoro #
G4813905
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
11/16 in
Outside Diameter
1/4"
Size
6 x 11/16 in
Details
Item
Round Spacers, 6X11/16 #1/4 ROUND,PK500
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless
Spacer Shape
Round
Description
Round Spacers,6X11/16 #1/4 ROUND,PK500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.