Shop ZORO SELECT
See all product information
Create Account
Floor Marking Tape, Polyester, Authorized Personnel Only, Black, Yellow, 3 in W., 7 mil Thickness
Mfr # 9WLE0
Zoro # G4061802
product price:Â
$
8.39
/ea
Key Features
Material
Polyester
Pattern
Message
Safety Tape Color
Black, Yellow
Width
3 in
Thickness
7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9WLE0
- Zoro #
- G4061802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Thickness
- 7 mil
- Roll Length
- 60 ft
- Diameter
- 3 in
- Imperial Tape Length
- 60 ft
- Tape Thickness
- 7 mil
- Imperial Tape Width
- 3 in
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend Authorized Personnel Only, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective