This item is Discontinued.

Zoro Select ScktStScrw, CupPt, 3/8"-16, 3/4"L, PK1100 B01080.037.0075

This item is Discontinued.

Zoro Select

ScktStScrw, CupPt, 3/8"-16, 3/4"L, PK1100 (Discontinued)

Mfr # B01080.037.0075
Zoro # G2072609
Country of Origin Multiple
Category Set Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01080.037.0075
Zoro #
G2072609
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Carbon Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
HR15N 83
Class
3A
Meets
ASME B18.6.2
Decimal Equivalent
0.375 in
Type
UNC
Head Type
Square
Head Shape
Square
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.6.2
Thread Fit
3A
Material Type
Steel
Thread Type
Coarse
Finish Type
Plain
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/8"-16
Overall Length
3/4 in
Drive Size
3/8 in
Head Width
3/8 in
Head Height
9/32 in
Screw Size
3/8"-16
Dia./Thread Size
3/8"-16
Point Diameter
0.203 in
Point Dia.
0.2031 in
Wire Rope Length
3/4 in
Length
3/4 in

Description

Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/4 in, Drive Type External Square, Drive Size 3/8 in, Material Steel, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.6.2, Head Height 0.281 in, Head Width 3/8 in, Package Quantity 1100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.