Shop ZORO SELECT
See all product information
Create Account
Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK
- Mfr # FCPW916PRO FC.PW.1SH916.RO
- Zoro # G4719565
product price:Â
$
5.79
/pk of 52, $0.11/ea
Key Features
Diameter
9/16 in
Fits Bolt Head Style
Round Poke
Color
Maple
Material
Wood
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCPW916PRO FC.PW.1SH916.RO
- Zoro #
- G4719565
- UPC #
- 663807284006
- Country of Origin
- United States
- Item
- Self-Adhesive Screw Cap
- Fits Bolt Head Style
- Round Poke
- Color
- Maple
- Material
- Wood
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Self-Adhesive Screw Cap
- Pack Size
- Small
- Drive Type
- No Drive
- Shell Material
- Wood
- Wire Color
- Prefinished Red Oak
- Traction Material
- Wood
Dimensions
- Diameter
- 9/16 in
- Maximum Head Height
- 6 in
- For Use with Screw Size
- #1 to 1/2 in
Description
Screw Cap, Material Wood, Color Prefinished Red Oak, System of Measurement Inch, Diameter 9/16 in, For Use with Screw Size #1 to 1/2 in, Maximum Head Height 6 in, Pack Size Small, Package Quantity 52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.