This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 10Ah 47034

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 10Ah (Discontinued)

Mfr # 47034
Zoro # G504393018
UPC # 806593470349
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47034
Zoro #
G504393018
UPC #
806593470349
Country of Origin
Viet Nam

Dimensions

Width
2.56 in
Depth
5.94 in
Height
4.19 in
Overall Height
4.17 in

Details

Weight
6.05 lb
Recharge Time
16 hr
Terminal Type - Batteries
Tab with Bolt Hole
Battery Cycle Type
Dual Purpose
Min. Operating Temp.
-4 Degrees F
Terminal Connection - Batteries
Tab with 0.197 in Bolt Hole
Rechargeable Up To
3 yr
Battery Cross-Reference
CP12-10
Color
Black
Item
Sealed Lead Acid Battery
Battery Design
AGM
Application
General Purpose
For Use With
All Purpose
Standards
UL Rated
Voltage - Batteries
12V DC
Terminal Location
Top
Housing Material - Batteries
ABS
Capacity - Batteries
10 Ah
Max. Operating Temp.
140 Degrees F
Battery Chemistry
Lead Acid
Shelf Life
3 yr
Wire Color
Black
Housing Material
ABS
Operating Temperature - Minimum
-4 Degrees F
Product Type
Sealed Lead Acid Battery

Description

Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 10 Ah, Height 4.19 in, Width 2.56 in, Depth 5.94 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Cycle Type Dual Purpose, Battery Chemistry Lead Acid, Application General Purpose, For Use With All Purpose, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.