This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 12Ah 47012

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 12Ah (Discontinued)

Mfr # 47012
Zoro # G104393111
UPC # 806593470127
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47012
Zoro #
G104393111
UPC #
806593470127
Country of Origin
Viet Nam

Dimensions

Width
5.94 in
Depth
3.9 in
Height
3.7 in
Overall Height
3.9 in

Details

Weight
7.92 lb
Battery Cross-Reference
CP12-12
Application
General Purpose
Battery Design
AGM
Terminal Location
Top
Capacity - Batteries
12 Ah
Rechargeable Up To
3 yr
Terminal Type - Batteries
Faston
Color
Black
Housing Material - Batteries
Flame Retardant ABS
Standards
UL Rated
For Use With
All Purpose
Voltage - Batteries
12V DC
Min. Operating Temp.
-4 Degrees F
Terminal Connection - Batteries
0.250 in Faston
Battery Chemistry
Lead Acid
Item
Sealed Lead Acid Battery
Battery Cycle Type
Dual Purpose
Recharge Time
16 hr
Max. Operating Temp.
140 Degrees F
Shelf Life
3 yr

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 12 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 5.94 in, Depth 3.9 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 7.92 lb, Battery Cross-Reference CP12-12, Max. Operating Temp. 140 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.