This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 20Ah 47020

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 20Ah (Discontinued)

Mfr # 47020
Zoro # G004393075
UPC # 806593470202
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47020
Zoro #
G004393075
UPC #
806593470202
Country of Origin
Viet Nam

Dimensions

Width
7.13 in
Depth
2.99 in
Height
6.54 in
Overall Height
6.54 in

Details

Weight
12.54 lb
Rechargeable Up To
3 yr
Housing Material - Batteries
ABS
For Use With
All Purpose
Capacity - Batteries
20 Ah
Application
General Purpose
Terminal Type - Batteries
Tab with Bolt Hole
Battery Chemistry
Lead Acid
Shelf Life
3 yr
Terminal Location
Top
Min. Operating Temp.
-4 Degrees F
Battery Design
AGM
Battery Cross-Reference
CP12-20
Color
Black
Terminal Connection - Batteries
Tab with 0.197 in Bolt Hole
Battery Cycle Type
Dual Purpose
Max. Operating Temp.
140 Degrees F
Voltage - Batteries
12V DC
Standards
UL Rated
Item
Sealed Lead Acid Battery
Recharge Time
16 hr
Wire Color
Black
Operating Temperature - Minimum
-4 Degrees F
Product Type
Sealed Lead Acid Battery
Housing Material
ABS

Description

Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 20 Ah, Height 6.54 in, Width 7.13 in, Depth 2.99 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Cycle Type Dual Purpose, Battery Chemistry Lead Acid, Application General Purpose, For Use With All Purpose, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.