This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 20Ah 47021

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 20Ah (Discontinued)

Mfr # 47021
Zoro # G104393043
UPC # 806593470219
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47021
Zoro #
G104393043
UPC #
806593470219
Country of Origin
Viet Nam

Dimensions

Width
7.73 in
Depth
2.99 in
Height
6.54 in
Overall Height
6.54 in

Details

Weight
12.54 lb
Battery Chemistry
Lead Acid
Item
Sealed Lead Acid Battery
Capacity - Batteries
20 Ah
Min. Operating Temp.
-4 Degrees F
Standards
UL Rated
Battery Cycle Type
Dual Purpose
Voltage - Batteries
12V DC
Max. Operating Temp.
140 Degrees F
Color
Black
Recharge Time
16 hr
Rechargeable Up To
3 yr
Shelf Life
3 yr
Terminal Connection - Batteries
Tab with 0.197 in Bolt Hole
Terminal Type - Batteries
Tab with Bolt Hole
Battery Cross-Reference
CP12-20
For Use With
All Purpose
Terminal Location
Top
Battery Design
AGM
Housing Material - Batteries
Flame Retardant ABS
Application
General Purpose
Wire Color
Black
Housing Material
Flame Retardant ABS
Product Type
Sealed Lead Acid Battery
Operating Temperature - Minimum
-4 Degrees F

Description

Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 20 Ah, Height 6.54 in, Width 7.73 in, Depth 2.99 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Cycle Type Dual Purpose, Battery Chemistry Lead Acid, Application General Purpose, For Use With All Purpose, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.