This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 28Ah 47031

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 28Ah (Discontinued)

Mfr # 47031
Zoro # G404393064
UPC # 806593470318
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47031
Zoro #
G404393064
UPC #
806593470318
Country of Origin
Viet Nam

Dimensions

Width
4.96 in
Depth
6.61 in
Height
7.12 in
Overall Height
7.13 in

Details

Weight
19.58 lb
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
140 Degrees F
Recharge Time
16 hr
Battery Design
AGM
Housing Material - Batteries
ABS
Application
General Purpose
Terminal Connection - Batteries
Tab with 0.197 in Bolt Hole
Terminal Type - Batteries
Tab with Bolt Hole
Terminal Location
Top
Capacity - Batteries
28 Ah
Color
Black
Battery Cross-Reference
CP12-28
Battery Cycle Type
Dual Purpose
Item
Sealed Lead Acid Battery
Shelf Life
3 yr
For Use With
All Purpose
Battery Chemistry
Lead Acid
Standards
UL Rated
Rechargeable Up To
3 yr
Voltage - Batteries
12V DC
Wire Color
Black
Product Type
Sealed Lead Acid Battery
Housing Material
ABS
Operating Temperature - Minimum
-4 Degrees F

Description

Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 28 Ah, Height 7.12 in, Width 4.96 in, Depth 6.61 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Cycle Type Dual Purpose, Battery Chemistry Lead Acid, Application General Purpose, For Use With All Purpose, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.