This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 3.3Ah 47030

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 3.3Ah (Discontinued)

Mfr # 47030
Zoro # G304393058
UPC # 806593470301
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47030
Zoro #
G304393058
UPC #
806593470301
Country of Origin
Viet Nam

Dimensions

Width
2.6 in
Depth
5.28 in
Height
2.62 in
Overall Height
2.64 in

Details

Weight
2.86 lb
Recharge Time
16 hr
Battery Cross-Reference
CP12-3.3
Rechargeable Up To
3 yr
Terminal Connection - Batteries
0.187 in Faston
Capacity - Batteries
3.3 Ah
Shelf Life
3 yr
Voltage - Batteries
12V DC
Item
Sealed Lead Acid Battery
Battery Cycle Type
Dual Purpose
For Use With
All Purpose
Terminal Location
Top
Min. Operating Temp.
-4 Degrees F
Battery Chemistry
Lead Acid
Max. Operating Temp.
140 Degrees F
Battery Design
AGM
Standards
UL Rated
Housing Material - Batteries
ABS
Terminal Type - Batteries
Faston
Color
Black
Application
General Purpose

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 3.3 Ah, Terminal Type - Batteries Faston, Height 2.62 in, Width 2.6 in, Depth 5.28 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 2.86 lb, Battery Cross-Reference CP12-3.3, Max. Operating Temp. 140 Degrees F

Restrictions

Hazardous material

Ratings & reviews