This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 40Ah 47032

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 40Ah (Discontinued)

Mfr # 47032
Zoro # G504393070
UPC # 806593470325
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47032
Zoro #
G504393070
UPC #
806593470325
Country of Origin
Viet Nam

Dimensions

Width
6.54 in
Depth
7.72 in
Height
7 in
Overall Height
7.06 in

Details

Weight
28.38 lb
Max. Operating Temp.
140 Degrees F
Battery Cross-Reference
CP12-40
Battery Chemistry
Lead Acid
Rechargeable Up To
3 yr
Capacity - Batteries
40 Ah
Color
Black
Terminal Connection - Batteries
Tab with 0.197 in Bolt Hole
Voltage - Batteries
12V DC
Battery Cycle Type
Dual Purpose
Battery Design
AGM
Application
General Purpose
Item
Sealed Lead Acid Battery
Shelf Life
3 yr
Housing Material - Batteries
ABS
Min. Operating Temp.
-4 Degrees F
Standards
UL Rated
For Use With
All Purpose
Recharge Time
16 hr
Terminal Type - Batteries
Tab with Bolt Hole
Terminal Location
Top

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 40 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 7 in, Width 6.54 in, Depth 7.72 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 28.38 lb, Battery Cross-Reference CP12-40, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.