This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 7Ah 47015

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 7Ah (Discontinued)

Mfr # 47015
Zoro # G804393046
UPC # 806593470158
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47015
Zoro #
G804393046
UPC #
806593470158
Country of Origin
Viet Nam

Dimensions

Width
5.94 in
Depth
2.56 in
Height
3.7 in
Overall Height
3.9 in

Details

Weight
4.84 lb
Max. Operating Temp.
140 Degrees F
Capacity - Batteries
7 Ah
Shelf Life
3 yr
Min. Operating Temp.
-4 Degrees F
Recharge Time
16 hr
Battery Cycle Type
Dual Purpose
Rechargeable Up To
3 yr
Terminal Connection - Batteries
0.187 in Faston
Battery Cross-Reference
CP12-7.0
Terminal Location
Top
Housing Material - Batteries
Flame Retardant ABS
Battery Design
AGM
Standards
UL Rated
Item
Sealed Lead Acid Battery
Battery Chemistry
Lead Acid
Application
General Purpose
Terminal Type - Batteries
Faston
Color
Black
Voltage - Batteries
12V DC
For Use With
All Purpose

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 7 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 5.94 in, Depth 2.56 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 4.84 lb, Battery Cross-Reference CP12-7.0, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.