This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 12VDC, 8.5Ah 47018

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 12VDC, 8.5Ah (Discontinued)

Mfr # 47018
Zoro # G504393063
UPC # 806593470189
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47018
Zoro #
G504393063
UPC #
806593470189
Country of Origin
Viet Nam

Dimensions

Width
5.94 in
Depth
2.56 in
Height
3.7 in
Overall Height
3.9 in

Details

Weight
5.5 lb
Standards
UL Rated
Battery Cycle Type
Dual Purpose
For Use With
All Purpose
Shelf Life
3 yr
Battery Cross-Reference
CP12-8.5
Capacity - Batteries
8.5 Ah
Housing Material - Batteries
Flame Retardant ABS
Rechargeable Up To
3 yr
Terminal Type - Batteries
Faston
Color
Black
Terminal Connection - Batteries
0.187 in Faston
Application
General Purpose
Item
Sealed Lead Acid Battery
Max. Operating Temp.
140 Degrees F
Battery Design
AGM
Voltage - Batteries
12V DC
Recharge Time
16 hr
Battery Chemistry
Lead Acid
Terminal Location
Top
Min. Operating Temp.
-4 Degrees F
Wire Color
Black
Housing Material
Flame Retardant ABS
Product Type
Sealed Lead Acid Battery
Operating Temperature - Minimum
-4 Degrees F

Description

Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 8.5 Ah, Height 3.7 in, Width 5.94 in, Depth 2.56 in, Terminal Type - Batteries Faston, Battery Cycle Type Dual Purpose, Battery Chemistry Lead Acid, Application General Purpose, For Use With All Purpose, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.