This item is Discontinued.

Zoro Select Sealed Lead Acid Battery, 6VDC, 1.2Ah 47011

This item is Discontinued.

Zoro Select

Sealed Lead Acid Battery, 6VDC, 1.2Ah (Discontinued)

Mfr # 47011
Zoro # G504393131
UPC # 806593470110
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47011
Zoro #
G504393131
UPC #
806593470110
Country of Origin
Viet Nam

Dimensions

Width
3.82 in
Depth
0.94 in
Height
2.05 in
Overall Height
2.24 in

Details

Weight
0.68 lb
Shelf Life
3 yr
Housing Material - Batteries
ABS
Max. Operating Temp.
140 Degrees F
Terminal Location
Top
Terminal Type - Batteries
Faston
Voltage - Batteries
6V DC
Rechargeable Up To
3 yr
Min. Operating Temp.
-4 Degrees F
Capacity - Batteries
1.2 Ah
Color
Black
Battery Chemistry
Lead Acid
Standards
UL Rated
Terminal Connection - Batteries
0.187 in Faston
Battery Cycle Type
Dual Purpose
Application
General Purpose
Item
Sealed Lead Acid Battery
Battery Cross-Reference
CP6-1.2
For Use With
All Purpose
Battery Design
AGM
Recharge Time
16 hr
Wire Color
Black
Product Type
Sealed Lead Acid Battery
Operating Temperature - Minimum
-4 Degrees F
Housing Material
ABS

Description

Sealed Lead Acid Battery, Voltage - Batteries 6V DC, Capacity - Batteries 1.2 Ah, Height 2.05 in, Width 3.82 in, Depth 0.94 in, Terminal Type - Batteries Faston, Battery Cycle Type Dual Purpose, Battery Chemistry Lead Acid, Application General Purpose, For Use With All Purpose, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.