Self Drill Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 15000 PK

  • Mfr # TKHWI0-600500-2-15000P

  • Zoro # G4339027


product price:  $247.99
/pk 15000, $0.02/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKHWI0-600500-2-15000P
Zoro #
G4339027
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
1/4 in
Length
1/2 in
Head Height
0.118 in
Head Dia.
0.328 in
Driver Size
1/4 in
Drill Point Size
2
Hex Width
0.244 in
Drill Point Length
0.140625 in
Washer Outside Diameter
0.301 in
Head Width
0.244 in
Overall Length
1/2 in
Drill Tip Length
9/64 in
Fastener Length
1/2 in
Maximum Head Height
1/8 in
Maximum Head Width
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
External Hex
Washer O.D.
0.301 in
Head Color
Silver
Application
Light Gauge Steel and Steel Studs, Metal to Metal
Finish Type
Zinc Plated
Head Shape
Hex
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #6, Fastener Length 1/2 in, Drill Point Size 2, Drill Tip Length 9/64 in, Head Width 0.244 in, Head Height 0.118 in, Washer Outside Diameter 0.301 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products