Self Drill Screw, #8 x 1 1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 6000 PK

  • Mfr # LSPRI0-801250-6000P

  • Zoro # G4339781


product price:  $111.99
/pk 6000, $0.02/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSPRI0-801250-6000P
Zoro #
G4339781
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.433 in
Driver Size
#2
Head Height
0.112 in
Length
1 1/4 in
Drill Point Length
0.1875 in
Drill Point Size
2
Drill Tip Length
3/16 in
Overall Length
1 1/4 in
Washer Outside Diameter
0.409 in
Head Width
0.433 in
Fastener Length
1 1/4 in
Maximum Head Height
7/64 in
Maximum Head Width
7/16 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
Phillips
Washer O.D.
0.409 in
Head Color
Silver
Application
Drywall to Metal Lath, Drywall to Steel
Finish Type
Zinc Plated
Head Shape
Round
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.433 in, Head Height 0.112 in, Washer Outside Diameter 0.409 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, Application Drywall to Metal Lath, Drywall to Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.