Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK
Mfr # TKHWI-1000620-3-800P
Zoro # G4338661
product price:Â $27.15
/pk 800, $0.03/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TKHWI-1000620-3-800P
Zoro #
G4338661
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
5/8 in
Drive Size
5/16 in
Head Height
0.163 in
Head Dia.
0.413 in
Drill Point Length
0.25 in
Hex Width
0.305 in
Drill Point Size
3
Washer Outside Diameter
0.384 in
Overall Length
5/8 in
Drill Tip Length
1/4 in
Head Width
0.305 in
Maximum Head Width
5/16 in
Maximum Head Height
5/32 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Head Color
Silver
Material Grade/Class
1018-1022
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 5/8 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Head Color Silver, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.