Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self-Dumping Hopper, SS, 36-1/2" H

  • Zoro #: G0161753
  • Mfr #: 7577SS
$5,392.08
  • Caster Dia.: 8 in
  • Fork Pocket Depth: 50 in
  • Hopper Base: Standard
See full product details
This item ships free.

Zoro Select #7577SS Specifications

  • Zoro #: G0161753
  • Mfr #: 7577SS
Caster Dia.: 8 in Fork Pocket Depth: 50 in
Hopper Base: Standard Cubic Yard Capacity: 0.75 cu yd
Caster Material: Rubber Finish: Unfinished
Fork Pocket Width: 28 1/2 in Container Material - Hoppers and Cube Trucks: Stainless Steel
Dump Angle: 39 Degrees Overall Length: 58 3/4 in
Cubic Foot Capacity: 20.2 cu ft Overall Height: 36 1/2 in
Item: Self-Dumping Hopper Caster Configuration: (2) Rigid, (2) Swivel
Overall Width: 39 3/4 in Hopper Release: Front Release
Color - Hoppers and Cube Trucks: Gray Fork Pocket Height: 3 in
Load Capacity - Hoppers and Cube Trucks: 6,000 lb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Self-Dumping Hopper, Hopper Base Standard, Container Material - Hoppers and Cube Trucks Stainless Steel, Load Capacity - Hoppers and Cube Trucks 6,000 lb, Cubic Foot Capacity 20.2 cu ft, Overall Height 36 1/2 in, Overall Length 58 3/4 in, Overall Width 39 3/4 in, Fork Pocket Height 3 in, Fork Pocket Width 28 1/2 in, Color - Hoppers and Cube Trucks Gray, Dump Angle 39 Degrees , Finish Unfinished, Fork Pocket Depth 50 in, Hopper Release Front Release, Caster Dia. 8 in, Caster Material Rubber

Reviews of Zoro Select #7577SS