This item is Discontinued.

Zoro Select ScktStScrw, FlatPt, M16-2, 40mm L, PK225 L07810.160.0040

This item is Discontinued.

Zoro Select

ScktStScrw, FlatPt, M16-2, 40mm L, PK225 (Discontinued)

Mfr # L07810.160.0040
Zoro # G1207171
Country of Origin Multiple
Category Set Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07810.160.0040
Zoro #
G1207171
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Meets
D913
Rockwell Hardness
C45 to C53
Temp. Range (F)
-58 Degrees to 302 Degrees
Head Type
Headless
Pack Size
Bulk Pack
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Head Shape
Headless
Finish Type
Black Oxide
Dimensional Standards
DIN 913
Minimum Temperature
-58 Degrees F
Material Type
Steel
Thread Type
Coarse
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M16x2.00, Overall Length 40 mm, Drive Type Standard, Drive Size 8 mm, Material Steel, Finish Black Oxide, Pack Size Bulk Pack, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.