Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK

  • Mfr # 697386-PG

  • Zoro # G3238462


product price:  $12.99
/pk 100, $0.13/ea

Key Features

Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
697386-PG
Zoro #
G3238462
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1/2 in
Drive Size
3/8 in
Head Dia.
0.425 in
Head Height
0.125 in
Head Width
0.425 in
Thread Size
#12
Maximum Head Height
1/8 in
Maximum Head Width
27/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4
Dimensional Standards
ASME B18.6.4
Pack Size
Small
Meets/Exceeds
ASME B18.6.4
Type
Sheet Metal Screw
Point Type
AB
Material Quality Standards
ASME B18.63.3

Description

Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 1/2 in, Head Width 0.425 in, Head Height 0.125 in, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Not Applicable, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products