Sheet Metal Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK
Mfr # 697394-PG
Zoro # G3209647
product price:Â $16.65
/pk 100, $0.17/eaKey Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
7/16 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
697394-PG
Zoro #
G3209647
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4"
Fastener Length
1/2 in
Drive Size
7/16 in
Head Height
0.144 in
Head Dia.
0.492 in
Head Width
0.492 in
Maximum Head Width
31/64 in
Maximum Head Height
9/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4
Meets/Exceeds
ASME B18.6.4
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.4
Material Quality Standards
ASME B18.63.3
Point Type
AB
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size 1/4 in, Fastener Length 1/2 in, Head Width 0.492 in, Head Height 0.144 in, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.