Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # U28100.013.0200
  • Zoro # G9682854
product price: 
$
8.15
/pk of 100, $0.08/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U28100.013.0200
Zoro #
G9682854
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
2 in
Head Dia.
0.244 in to 0.250 in
Head Height
0.093 in
For Maximum Material Thickness
5/64 in
Thread Size
#6-20
Head Width
0.262 in
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Dimensional Standards
ASME B18.6.3
Point Type
AB
Pack Size
Small
For Use in Systems
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
Type
Sheet Metal Screw
Shell Material
Steel

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 2 in, Head Width 0.262 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products