Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK
- Mfr # U26661.016.0100
- Zoro # G3115603
product price:Â
$
2.59
/pk of 100, $0.03/ea
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U26661.016.0100
- Zoro #
- G3115603
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- #2
- Head Dia.
- 0.306 to 0.322
- Head Height
- 0.115 in
- Maximum Head Width
- 5/16 in
- For Maximum Material Thickness
- 1/8 in
- Thread Size
- #8
- Maximum Head Height
- 7/64 in
- Head Width
- 0.312 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.