Shop ZORO SELECT

Sheet, Silver, 24" L, 24" W, 26 ga., No 4, SS

  • Mfr # Oxford 304#4-26Gx24x24

  • Zoro # G5551231


product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Gauge
26 ga
Thickness (Decimal)
0.017 in
Width
24 in
Alloy Type
304
Thickness
0.017 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Oxford 304#4-26Gx24x24
Zoro #
G5551231
UPC #
-
Country of Origin
United States
Gauge
26 ga
Alloy Type
304
Standards
A1041, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.003 in
Item
Stainless Steel Sheet
Texture
Oxford
Finish
#4
Color
Silver
Material
Stainless Steel
Yield Strength
5,802 psi
Tolerance Rating
Standard
Minimum Temperature
-320 Degrees F
Heat Treatment
No Heat Treatment
Maximum Temperature
1,580 Degrees F
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Brinell Hardness
201 BHN
Rockwell Hardness
92 HRB
Material Grade
304
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
#4
Color Type
Silver Finish
Shape
Sheet
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.