Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS
Mfr # Treadtex 304#4-14Gx48x96
Zoro # G5577621
product price: $696.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Thickness (Decimal) 0.069 in
- Width 48 in
- Alloy Type 304
- Thickness 0.069 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Treadtex 304#4-14Gx48x96
- Zoro # G5577621
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 14 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/1500-36)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-PP-41)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Stucco 304#4-22Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.188 Dia, Rnd (0418G188R250S-36X40)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Squares 304BA-22Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (EngineTurn 304BA-20Gx24x24)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., 2B, SS (Vortex SV 3042B-14Gx48x48)
- Zoro Select Stainless Steel Sheets