Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.120.0030
  • Zoro # G3247641
product price: 
$
13.19
/pk of 5, $2.64/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.120.0030
Zoro #
G3247641
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
30 mm
Drive Size
6 mm
Head Diameter
18 mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Dia.
12 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.016 mm to -0.043 mm
Minimum Thread Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
Standards Comparable to ISO 7379
Rockwell Hardness
C39 to C44
Min. Tensile Strength (PSI)
159,500 psi
Type
Standard
Head Style
Knurled
Class
5g6g
Shear Strength (PSI)
95,700 psi
Material Grade/Class
Class 12.9
Dimensional Standards
ISO 7379
Thread Pitch
1.5 mm
Tensile Strength
159,500 psi
Thread Fit
5g6g
Head Texture
Knurled
Pack Size
Small Pack
Precision Screw
No
Shear Strength
95,700 psi
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.016 mm to -0.043 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products