CAD

Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # U07111.050.0050
  • Zoro # G3015826
CAD Available
product price: 
$
7.19
/pk of 5, $1.44/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Size
1/4 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07111.050.0050
Zoro #
G3015826
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1/2 in
Drive Size
1/4 in
Head Diameter
3/4 in
Head Height
5/16 in
Thread Length
5/8 in
Shoulder Dia.
1/2 in
Screw Head Height
5/16 in
Shoulder Length Tolerance
+/-0.005 in
Screw Head Dia.
0.729 to 0.750
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
5/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
140,000 psi
Head Style
Knurled
Meets/Exceeds
ASME B18.3
Rockwell Hardness
C32 to C43
Class
3A
Type
Standard
Shear Strength (PSI)
84,000 psi
Tensile Strength
140,000 psi
Head Texture
Knurled
Pack Size
Small Pack
Shear Strength
84,000 psi
Dimensional Standards
ASME/ANSI B18.3.3
Precision Screw
No
Thread Fit
3A
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products