Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # U07111.050.0225

  • Zoro # G9094617


product price:  $13.39
/pk 5, $2.68/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Size
1/4 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07111.050.0225
Zoro #
G9094617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
2 1/4 in
Drive Size
1/4 in
Head Diameter
3/4 in
Head Height
5/16 in
Thread Length
5/8 in
Shoulder Dia.
1/2 in
Screw Head Height
1/2 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Head Height
0.302 in
Minimum Thread Length
5/8 in
Maximum Head Height
0.312 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Class
3A
Head Style
Knurled
Min. Tensile Strength (PSI)
140,000 psi
Shear Strength (PSI)
84,000 psi
Rockwell Hardness
C32 to C43
Type
Standard
Meets/Exceeds
ASME B18.3
Thread Type
Coarse
Minimum Yield Strength
130,000 psi
Proof Load
120,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Countersink Angle
140 Degrees
Dimensional Standards
ASME B18.3
Color
Black
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Head Texture
Knurled
Thread Locking
No
Thread Direction
Right Hand
Tensile Strength
140,000 psi
Maximum Temperature
150 Degrees F
Precision Screw
No
Shear Strength
84,000 psi
Heat Treatment
Tempered
Material Quality Standards
ASTM A574
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 2 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.