CAD
Shop ZORO SELECT

Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK

  • Mfr # U07111.025.0200
  • Zoro # G3316013
CAD Available

product price: 
$
8.19
/pk of 10, $0.82/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#10-24
Shoulder Diameter
1/4 in
Drive Size
1/8 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07111.025.0200
Zoro #
G3316013
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
140,000 psi
Type
Standard
Class
3A
Rockwell Hardness
C32 to C43
Shear Strength (PSI)
84,000 psi
Head Style
Knurled
Meets/Exceeds
ASME B18.3
Proof Load
120,000 psi
Heat Treatment
Tempered
Material Quality Standards
ASTM A574
Shoulder Screw Type
Standard Shoulder Screw
Thread Locking
No
Maximum Temperature
150 Degrees F
Color
Black
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Shear Strength
84,000 psi
Head Texture
Knurled
Minimum Yield Strength
130,000 psi
Precision Screw
No
Dimensional Standards
ASME/ANSI B18.3.3
Thread Fit
3A
Countersink Angle
140 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Tensile Strength
140,000 psi
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
150 Degrees F
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 10-24, Minimum Thread Length 3/8 in, Shoulder Length 2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products