CAD
Shop ZORO SELECT

Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 10 PK

  • Mfr # U07111.031.0050
  • Zoro # G3144233
CAD Available

product price: 
$
5.89
/pk of 10, $0.59/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Drive Size
5/32 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07111.031.0050
Zoro #
G3144233
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
C32 to C43
Head Style
Knurled
Min. Tensile Strength (PSI)
140,000 psi
Shear Strength (PSI)
84,000 psi
Type
Standard
Meets/Exceeds
ASME B18.3
Class
3A
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A574
Proof Load
120,000 psi
Shear Strength
84,000 psi
Minimum Temperature
-50 Degrees F
Thread Direction
Right Hand
Countersink Angle
140 Degrees
Head Texture
Knurled
Thread Type
Coarse
Thread Fit
3A
Tensile Strength
140,000 psi
Maximum Temperature
150 Degrees F
Dimensional Standards
ASME/ANSI B18.3.3
Heat Treatment
Tempered
Precision Screw
No
Color
Black
Pack Size
Small Pack
Thread Locking
No
Minimum Yield Strength
130,000 psi
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
150 Degrees F
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME/ANSI B18.3.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products