Shop ZORO SELECT

Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR60253C16

  • Zoro # G4530181


product price: 
$
12.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Shoulder Diameter
5/32 in
Drive Size
3/32 in
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60253C16
Zoro #
G4530181
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Shoulder Diameter
5/32 in
Shoulder Length
1 in
Drive Size
3/32 in
Head Diameter
9/32
Head Height
1/8 in
Thread Length
3/16 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
5/32 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
3/16 in
Overall Length
1 3/16 in
Wire Rope Length
1 3/16 in
Length
1 3/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Rockwell Hardness
B55
Temp. Range (F)
Not Rated
Shear Strength (PSI)
NOT RATED
Type
Standard
Min. Tensile Strength (PSI)
70,000 psi
Shear Strength
Not Rated
Thread Fit
3A
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
70,000 psi
Material Grade/Class
316
Dimensional Standards
AMPG 2012 ZS.01
Pack Size
Small Pack
Precision Screw
No
Thread Type
Coarse

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 6-32, Minimum Thread Length 3/16 in, Shoulder Length 1 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards AMPG 2012 ZS.01

Ratings & reviews