Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel
- Mfr # U07111.062.0450
- Zoro # G3505722
product price:Â
$
6.49
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Shoulder Diameter
5/8 in
Drive Size
5/16 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U07111.062.0450
- Zoro #
- G3505722
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Meets/Exceeds
- ASME B18.3
- Shear Strength (PSI)
- 84,000 psi
- Type
- Standard
- Class
- 3A
- Min. Tensile Strength (PSI)
- 140,000 psi
- Head Style
- Knurled
- Rockwell Hardness
- C32 to C43
- Thread Fit
- 3A
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Dimensional Standards
- ASME/ANSI B18.3.3
- Pack Size
- Small Pack
- Shear Strength
- 84,000 psi
- Precision Screw
- No
- Tensile Strength
- 140,000 psi
- Shell Material
- Alloy Steel
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 4 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/8 in, Head Diameter 7/8 in, Dimensional Standards ASME/ANSI B18.3.3, Tensile Strength 140,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.