Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 13/32 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR60173C06.5

  • Zoro # G4550034


product price:  $14.49
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
3/32 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60173C06.5
Zoro #
G4550034
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Shoulder Diameter
7/32 in
Shoulder Length
13/32 in
Drive Size
3/32 in
Head Diameter
5/16
Head Height
5/32 in
Thread Length
3/16 in
Shoulder Dia.
7/32 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
3/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
B55
Temp. Range (F)
Not Rated
Head Style
Standard
Shear Strength (PSI)
NOT RATED
Min. Tensile Strength (PSI)
70,000 psi
Type
Standard
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Shear Strength
Not Rated
Head Texture
Knurled
Dimensional Standards
AMPG 2012 ZS.01
Precision Screw
No
Pack Size
Small Pack
Thread Fit
3A
Shoulder Screw Type
Standard Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 8-32, Minimum Thread Length 3/16 in, Shoulder Length 13/32 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 7/32 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards AMPG 2012 ZS.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.